Shop All Extension Cords
This Product is Discontinued
Cci
25 ft. 12/3 Extension Cord SJEOW (Discontinued)
Mfr # 172-01687
Zoro # G4070809
This Product is Discontinued
Key Features
- Cord Length 25 ft.
- Gauge/Conductor 12/3
- NEC Cord Designation SJEOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cci
- MFR # 172-01687
- Zoro # G4070809
- UPC # 029892016876
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 25 ft. |
Details
Gauge/Conductor | 12/3 |
NEC Cord Designation | SJEOW |
Item | Outdoor Extension Cord,25 ft. |
Description
Outdoor Extension Cord,25 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.