Shop All Plate Casters
Cc Stout
Swivel Plate Caster, w/Brake, TotalLock, 8"
Mfr # CDP-Z-174
Zoro # G0727820
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 1500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Stout
- MFR # CDP-Z-174
- Zoro # G0727820
- UPC # 691054631328
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" |
Description
Swivel Plate Caster,w/Brake,TotalLock,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Adj Pipe Tong, 2000lb, 15 to 20in Load dia (108-1-15/20)
- HARRINGTON Manual Chain Hoist, 4000 lb., Lift 20 ft. (CF020-20)
- BALLYMORE 192 in H Steel Cantilever Rolling Ladder, 15 Steps, 300 lb Load Capacity (CL-15-42)
- DAYTON Sling, Wire Rope, 4 ft. (1DNF6)
- CC STOUT Swivel Plate Caster, CC Stout, 8" (CDP-Z-171)
- CC STOUT Rigid Plate Caster, CC Stout, Orange, 6" (CDP-Z-169)
- CC STOUT Swivel Plate Caster, w/Brake, TotalLock, 6" (CDP-Z-162)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, 2-1/2 x 3-1/4 Plate, Swivel, 280 kg Cap, NBR Foot Pad, Ivory (GD-60-F-NYN-PUS)
- ZORO SELECT Fixed Caster (MH49Y10102G)
- COMPONENT HARDWARE Med Duty 2-3/8" x 3-5/8" Plate Caster 5 (CMP1-5PPB)
- SERVICE CASTER Regency 600CSW415WB U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-BLK-TLB-TP2-4)
- Cc Stout Plate Casters