Shop All Plate Casters
Cc Stout
Swivel Plate Caster, w/Brake, TotalLock, 6"
Mfr # CDP-Z-162
Zoro # G0727848
product price: $93.85
/ea
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 1250 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Stout
- MFR # CDP-Z-162
- Zoro # G0727848
- UPC # 691054631205
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6" |
Wheel Width | 2" |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" |
Description
Swivel Plate Caster,w/Brake,TotalLock,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (WA063214X)
- ZORO SELECT Low-Profile Easy-Turn Bolt-Hole Caster (LMDA-POA 50G)
- WERNER One-Person Scaffolding Stage, 16 Ft. L (2016)
- SERCO Lip Actuators/Rods, Lip Latch Assy. (600-0708)
- CC STOUT Rigid Plate Caster, CC Stout, Orange, 6" (CDP-Z-169)
- CC STOUT Swivel Plate Caster, CC Stout, 8" (CDP-Z-171)
- CC STOUT Swivel Plate Caster, w/Brake, TotalLock, 8" (CDP-Z-174)
- ZORO SELECT Plate Caster, 500 lb. Load Rating, Rigid (P21R-RCP060R-14-H7)
- COMPONENT HARDWARE Med Duty 2-3/8" x 3-5/8" Plate Caster 5 (CMP1-5BBN)
- HAMILTON Rigid Caster, Gs 5X2 Metal Bb (R-GS-5MB)
- SHEPHERD HARDWARE POLY 3""CASTER BLUE (6267)
- Cc Stout Plate Casters