Shop All Plate Casters
Cc Stout
Swivel Plate Caster, w/Brake, SideStrap, 8", Load Rating: 1750 lb.
Mfr # CDP-Z-302
Zoro # G0729948
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 1750 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Stout
- MFR # CDP-Z-302
- Zoro # G0729948
- UPC # 680031475574
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" |
Description
Swivel Plate Caster,w/Brake,SideStrap,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Plastic Bollard Post Cover (BPC-4)
- ZORO SELECT Swivel Plate Caster, Poly, 3 in., 125 lb., D (1UHN3)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21R-PH060R-16)
- NOBLELIFT Fork Extensions, 72", DESINGED TO FIT 5" WIDE FORKS (FE5X72)
- CC STOUT Swivel Plate Caster, CC Stout, 8" (CDP-Z-171)
- CC STOUT Swivel Plate Caster, w/Brake, TotalLock, 8" (CDP-Z-174)
- CC STOUT Swivel Plate Caster, w/Brake, TotalLock, 6" (CDP-Z-162)
- CC STOUT Rigid Plate Caster, CC Stout, Orange, 6" (CDP-Z-169)
- MAPP CASTER Shopping Cart Caster with Nut (Q815022PLY-Nut)
- PROSOURCE Caster Hooded Plate 2In Brass (JC-E03-PS)
- HAMILTON Champion Swivel Caster, 12" x 3" Duralast Polyurethane (95A) on Cast Iron Wheel (S-CH-12DT)
- Cc Stout Plate Casters