Shop All Plate Casters
Cc Stout
Swivel Plate Caster, w/Brake, Pedal, 8"
Mfr # CDP-Z-179
Zoro # G0727979
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 1500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Stout
- MFR # CDP-Z-179
- Zoro # G0727979
- UPC # 691054631373
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8" |
Description
Swivel Plate Caster,w/Brake,Pedal,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 6' (Yellow) (PRS3-6)
- ROYAL BASKET TRUCKS Replacement Spring, 7 In., White (G7B-WWX-SGN)
- KONG USA Snap Bronze Round Swivel Eye 16mm (360160000YK)
- RUBBERMAID COMMERCIAL Plaza Container Hardware Kit (GRFG3964L50000)
- CC STOUT Rigid Plate Caster, CC Stout, Orange, 6" (CDP-Z-169)
- CC STOUT Swivel Plate Caster, w/Brake, TotalLock, 8" (CDP-Z-174)
- CC STOUT Swivel Plate Caster, w/Brake, TotalLock, 6" (CDP-Z-162)
- CC STOUT Swivel Plate Caster, CC Stout, 8" (CDP-Z-171)
- ZORO SELECT Swivel Plt Cstr, Polypropylene, 3in, 500 lb (1VJD5)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 110 lb. (LPXA-VPA 50G-FI)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyolfin, 4 in., 275 lb, C (5UX84)
- Cc Stout Casters