Shop All Plate Casters
Cc Stout
Swivel Plate Caster, CC Stout, Orange, 6"
Mfr # CDP-Z-166
Zoro # G0727927
product price: $81.85
/ea
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 1250 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Stout
- MFR # CDP-Z-166
- Zoro # G0727927
- UPC # 691054631243
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6" |
Wheel Width | 2" |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8" |
Description
Swivel Plate Caster,CC Stout,Orange,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PS INDUSTRIES Gate, 31-3/4" to 35-1/2" Adj. Opening (LSGF-33-GAL)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in., 2200 lb (S-FM-6MH)
- ZORO SELECT Cube Truck, 3/4 cu. yd., 800 lb. Cap, White (36FL31)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 25' (SFCS4W-10AWG-25)
- CC STOUT Swivel Plate Caster, w/Brake, TotalLock, 6" (CDP-Z-162)
- CC STOUT Rigid Plate Caster, CC Stout, Orange, 6" (CDP-Z-169)
- CC STOUT Swivel Plate Caster, w/Brake, TotalLock, 8" (CDP-Z-174)
- CC STOUT Swivel Plate Caster, CC Stout, 8" (CDP-Z-171)
- ZORO SELECT Plate Caster, 770 lb. Load, Red Weel (P25S-URPW060K-14)
- CRES COR Plate Mount Caster W/Brk 5 W 2-3/8 X 3-5/8 (569-306BK)
- RWM Kingpinless Swivel Plate Caster, 2500 lb. (75-UIR-0830-S)
- Cc Stout Casters