Shop All Plate Casters
Cc Stout
Rigid Plate Caster, Side Strap, 6"
Mfr # CDP-Z-170
Zoro # G0727732
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 1250 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Stout
- MFR # CDP-Z-170
- Zoro # G0727732
- UPC # 691054631281
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6" |
Wheel Width | 2" |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" |
Description
Rigid Plate Caster,Side Strap,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-516-100 .3125 in. x 100 ft. Elastic Bungee Shock Cord (SC-516-100)
- ERICKSON 1.25"X16Ft 2500lb Straps w/Vinyl "J" Hks & Yel/Blk Grip Rat Handles (02021)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 20' (Red) (PRS5-20)
- ZORO SELECT Dock Bumper, 38x4-1/2x10 In., Rubber (22NT85)
- CC STOUT Swivel Plate Caster, w/Brake, TotalLock, 6" (CDP-Z-162)
- CC STOUT Rigid Plate Caster, CC Stout, Orange, 6" (CDP-Z-169)
- CC STOUT Swivel Plate Caster, CC Stout, 8" (CDP-Z-171)
- CC STOUT Swivel Plate Caster, w/Brake, TotalLock, 8" (CDP-Z-174)
- DURASTAR Caster 10x3.5 Swvl Fork, 10x3.5 Pneumatic Wheel (350-4), 4x4-1/2 Top P (100CS1035FP45-03)
- RWM V-Groove Track Caster, 4x1.5" (40-VIR-0415-R)
- VESTIL 6"X2" SEMI-STEEL CASTER KIT 4800# CAP, PK4 (D-CK4-SC6-2)
- Cc Stout Casters