Shop All Plate Casters
Cc Stout
Rigid Plate Caster, CC Stout, 8", Number of Wheels: 1
Mfr # CDP-Z-306
Zoro # G0729972
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 1750 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Stout
- MFR # CDP-Z-306
- Zoro # G0729972
- UPC # 680031475611
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8" |
Description
Rigid Plate Caster,CC Stout,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Scissor Lift Table, 400 lb. Cap, 17-5/8"W, 27-1/2"L (3KR46)
- DAYTON Cable, 3/8 In, L50Ft, WLL2880Lb, 7x19, Steel (2VJP4)
- TENNSCO Shelf, Support Front To Back (LRA-30)
- LINCOLN INDUSTRIAL Lincoln Industrial LNI-275636 Front Casters or 3601 (LNI-275636)
- CC STOUT Swivel Plate Caster, w/Brake, TotalLock, 8" (CDP-Z-174)
- CC STOUT Swivel Plate Caster, CC Stout, 8" (CDP-Z-171)
- CC STOUT Swivel Plate Caster, w/Brake, TotalLock, 6" (CDP-Z-162)
- CC STOUT Rigid Plate Caster, CC Stout, Orange, 6" (CDP-Z-169)
- ALBION 6" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1250 lb (18AX06228SFBE)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Rigid Top Plate Caster (SCC-20R414-PPUB-RED-TP2)
- SERVICE CASTER 6 Inch Rubber on Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS620-RSR)
- Cc Stout Plate Casters