Shop All Plate Casters
Cc Stout
Rigid Plate Caster, CC Stout, 8"
Mfr # CDP-Z-305
Zoro # G0729902
product price: $95.19
/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 1750 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Stout
- MFR # CDP-Z-305
- Zoro # G0729902
- UPC # 680031475604
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" |
Description
Rigid Plate Caster,CC Stout,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Tie Down Winch, Weld on, 5400 lb. (1820GRA)
- SOUTHERN WIRE Southern Wire® 250' 1/16" Diameter Vinyl Coated 1/8" Diameter 7x7 Galvanized Aircraft Cable (001800-00060)
- ZORO SELECT Carpet Ram, Carriage Mntd, 144 x 2-3/4 In (CR-144-2)
- CAMPBELL CHAIN & FITTINGS 1/2" Cam-Alloy® Eye Self Locking Hook, Grade 100, Painted Green (5648895)
- CC STOUT Swivel Plate Caster, CC Stout, 8" (CDP-Z-171)
- CC STOUT Swivel Plate Caster, w/Brake, TotalLock, 8" (CDP-Z-174)
- CC STOUT Rigid Plate Caster, CC Stout, Orange, 6" (CDP-Z-169)
- CC STOUT Swivel Plate Caster, w/Brake, TotalLock, 6" (CDP-Z-162)
- MAPP CASTER 6"X2" Polyurethane Wheel Swivel Caster - 900 Lbs Capacity (146UPRB620S)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 8 in., 1200 lb. (1NVR4)
- ZORO SELECT NSF-Listed Plate Caster, 350 lb. Load Rating, Rigid (400K76)
- Cc Stout Plate Casters