Shop All Plate Casters
Cc Stout
Rigid Plate Caster, CC Stout, 8", Caster Wheel Shape: Standard
Mfr # CDP-Z-175
Zoro # G0727787
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 1500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Stout
- MFR # CDP-Z-175
- Zoro # G0727787
- UPC # 691054631335
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" |
Description
Rigid Plate Caster,CC Stout,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 7/8 SPAS, HDG, UPC, 8058805 (8058805)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear, PVC (999-00002)
- SURTEK Swivel Eye Pulley 34 (151035)
- VESTIL Portable Mini Stacker, Load Cap. 260 lb. (HWL-260)
- CC STOUT Rigid Plate Caster, CC Stout, Orange, 6" (CDP-Z-169)
- CC STOUT Swivel Plate Caster, w/Brake, TotalLock, 8" (CDP-Z-174)
- CC STOUT Swivel Plate Caster, w/Brake, TotalLock, 6" (CDP-Z-162)
- CC STOUT Swivel Plate Caster, CC Stout, 8" (CDP-Z-171)
- RICHELIEU HARDWARE Metal Ball Furniture Caster, Swivel Without Brake, with Plate, Brass (F31551)
- ZORO SELECT Plate Caster, 2550 lb. Load, Red Wheel (P27S-URA080K-16)
- GLOBAL INDUSTRIAL 8 Full Pneumatic Wheel, Swivel Plate Caster, 300 lb. Capacity (748042)
- Cc Stout Casters