Shop All Polyurethane Wheels
Cc Stout
Caster Wheel, CC Stout, 6", 1250 lb.
Mfr # CDP-Z-157
Zoro # G0727717
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6"
- Wheel Width 2"
- Fits Axle Dia. 1/2"
- Load Rating 1250 lb.
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cc Stout
- MFR # CDP-Z-157
- Zoro # G0727717
- UPC # 691054631151
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6" |
Wheel Width | 2" |
Fits Axle Dia. | 1/2" |
Hub Length | 2-3/16" |
Bore Dia. | 1/2" |
Details
Load Rating | 1250 lb. |
Caster Wheel/Tread Material | Polyurethane |
Wheel Color | Orange |
Caster Wheel Shape | Standard |
Spanner Bushing | Included |
Core Color | Silver |
Caster Wheel Bearings | Ball |
Caster Temp. Range Available | Yes |
Durometer | 87 Shore A |
Features | Floor Protective, Ergonomic Rolling Wheel, Handle Heavy Loads, Low Push/Pull, Smooth Quiet Maneuverability |
Resistant To | Metal Chips, Debris, Water |
Item | Caster Wheel |
Description
Caster Wheel,CC Stout,6 In.,1250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Caster, Swivel Plate, Black Rubber, 90 lb. (P5S-R020G-P)
- VESTIL Laminated Rubber Wheel Chock With Grips (LWC-14M)
- SAGINAW PRODUCTS Trolley, 1000 lb. Load Cap., Push Trolley (51860)
- ZORO SELECT Rigid Plate Caster, Rubber, 3 in., 210 lb. (2G303)
- CC APEX Caster Wheel, CC Apex, 5", 450 lb. (CDP-Z-56)
- SERVICE CASTER SCC - 5" Poly on Aluminum Wheel Only w/Ball Bearing - 1/2" Bore-900 lbs Capacity (SCC-PAB520)
- ZORO SELECT Caster Wheel, 450 lb. Load Rating, Black (400K87)
- ZORO SELECT Caster Wheel, 1/2 in. Bore Dia., 300 lb. (P-UP-030X013/050D-AM)
- CASTERHQ 10"x3", 2-1/4" HUB Length, Offset HUB, Flat-Free (Poly-Foam TIRE (CB-FF354O)
- ZORO SELECT Caster Wheel, 500 lb., 6" Wheel Dia. (416P24)
- CASTERHQ Caster Barn, 6"x2" Tool Box Caster KIT, RED Polyurethane, PK4 (CB-9TBRP62)
- Cc Stout Caster Wheels