Shop All Plate Casters
Cc Nylex
Swivel Plate Caster, w/Brake, TotalLock, 8", Load Rating: 2000 lb.
Mfr # CDP-Z-226
Zoro # G0729263
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Nylon
- Load Rating 2000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Nylex
- MFR # CDP-Z-226
- Zoro # G0729263
- UPC # 691054631847
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8" |
Description
Swivel Plate Caster,w/Brake,TotalLock,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Pendant, 2 Button, 6 ft. Cable Drop (ER1ES155710)
- OZ LIFTING PRODUCTS Cable, Galvanized Steel, 800 lb. (OZGAL.19-80B)
- KEEPER Keeper Black Rubber Tarp Strap 19 in. L (A06219Z)
- ZORO SELECT Vertical E-Track, Zinc Plated Finish (4HXC3)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 8", Number of Wheels: 1 (CDP-Z-229)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 8" (CDP-Z-232)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 8" (CDP-Z-223)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 6", Wheel Width: 2" (CDP-Z-215)
- CC NYLEX Swivel Plate Caster, w/Brake, Pedal, 8", Load Rating: 2000 lb. (CDP-Z-225)
- HAMILTON Rigid Caster 52 8X2 Duralast (R-528-DB)
- MEDCASTER 3" X 7/8" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 140 lb (RZ03TPP090SWTP05)
- Cc Nylex Casters