Shop All Plate Casters
Cc Nylex
Swivel Plate Caster, w/Brake, SideStrap, 8"
Mfr # CDP-Z-233
Zoro # G0729309
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Nylon
- Load Rating 2000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cc Nylex
- MFR # CDP-Z-233
- Zoro # G0729309
- UPC # 691054631915
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8" |
Description
Swivel Plate Caster,w/Brake,SideStrap,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Machine, Straight, 270 lb., Welded (6010332)
- ZORO SELECT Rigid Plate Caster, Polye, 4 in., 1000 lb. (1NWP1)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Beige (CL1386T)
- VESTIL Fork Extension, Yellow, 4,000 lb, 5" W, PR (FE-HS-5-96)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 8" (CDP-Z-223)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 8" (CDP-Z-232)
- CC NYLEX Swivel Plate Caster, w/Brake, Pedal, 8", Load Rating: 2000 lb. (CDP-Z-225)
- CC NYLEX Swivel Plate Caster, w/Brake, TotalLock, 8", Load Rating: 2000 lb. (CDP-Z-226)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 6", Wheel Width: 2" (CDP-Z-215)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 8", Number of Wheels: 1 (CDP-Z-229)
- SERVICE CASTER 8 Inch Rubber on Steel Caster Set with Roller Bearings 2 Swivel Lock 2 Brake SCC (SCC-30CS820-RSR-BSL-2-TLB-2)
- Cc Nylex Casters