Shop All Plate Casters
Cc Nylex
Swivel Plate Caster, w/Brake, Pedal, 8", Load Rating: 2000 lb.
Mfr # CDP-Z-225
Zoro # G0729141
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Nylon
- Load Rating 2000 lb.
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Nylex
- MFR # CDP-Z-225
- Zoro # G0729141
- UPC # 691054631830
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8" |
Description
Swivel Plate Caster,w/Brake,Pedal,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Swivel Eye Pulley 1 (151036)
- TANIS Strip Brush Holder, Overall Length 72 In (AH100472CF)
- ZORO SELECT Caster Wheel, 500 lb., 8 D x 2 In. (2RZJ2)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (34TA55)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 8", Number of Wheels: 1 (CDP-Z-229)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 6", Wheel Width: 2" (CDP-Z-215)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 8" (CDP-Z-223)
- CC NYLEX Swivel Plate Caster, w/Brake, TotalLock, 8", Load Rating: 2000 lb. (CDP-Z-226)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 8" (CDP-Z-232)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Caster Swivel with 2 Swivel Locks SCC, 4PK (SCC-100S150-PNB-BSL-2-S-2)
- BLICKLE Swivl Plate Castr, Solid Rubr, 8", Brake (LKX-POEV 200KAD-FI-SG)
- Cc Nylex Casters