Shop All Plate Casters
Cc Nylex
Swivel Plate Caster, w/Brake, Pedal, 6", Replacement Wheel: Mfr. No. CDP-G-83
Mfr # CDP-Z-220
Zoro # G0729178
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Nylon
- Load Rating 1500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Nylex
- MFR # CDP-Z-220
- Zoro # G0729178
- UPC # 691054631786
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6" |
Wheel Width | 2" |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8" |
Description
Swivel Plate Caster,w/Brake,Pedal,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST 3" X 20Ft 8600 LBS 2 PLY FLAT EYE-EYE SLING (C1143)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (573020PAKGRA)
- ZORO SELECT Anti-Slip Sheet, 120in.L, Circular, 11Gauge (6211F-3X10)
- CASTERHQ 3-1/2"x1-1/4" Wheel, Expandable Adaptor Caster, 300 Lbs Capacity (CBLDRA312)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 8" (CDP-Z-232)
- CC NYLEX Swivel Plate Caster, w/Brake, Pedal, 8", Load Rating: 2000 lb. (CDP-Z-225)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 8" (CDP-Z-223)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 8", Number of Wheels: 1 (CDP-Z-229)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 6", Wheel Width: 2" (CDP-Z-215)
- CC NYLEX Swivel Plate Caster, w/Brake, TotalLock, 8", Load Rating: 2000 lb. (CDP-Z-226)
- ALBION 6" X 2" Non-Marking Rubber Monoprene Rigid Caster, No Brake, Loads Up To 250 lb (16SZ06228R)
- Cc Nylex Casters