Shop All Plate Casters
Cc Nylex
Swivel Plate Caster, CC Nylex, Gray, 8"
Mfr # CDP-Z-223
Zoro # G0729202
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Nylon
- Load Rating 2000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Nylex
- MFR # CDP-Z-223
- Zoro # G0729202
- UPC # 691054631816
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" |
Description
Swivel Plate Caster,CC Nylex,Gray,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Appliance Hand Truck, 700 lb., 60in (3W042)
- DURABLE CORP 6" X 12" X 12" Loading Dock Bumper (B612-12)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 2 in W, Nylon, Yellow (EE2802NTX20)
- TMI Cooler/Freezer Strip Door, Rnfrcd, 7ftH (999-00209)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 8", Number of Wheels: 1 (CDP-Z-229)
- CC NYLEX Swivel Plate Caster, w/Brake, TotalLock, 8", Load Rating: 2000 lb. (CDP-Z-226)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 8" (CDP-Z-232)
- CC NYLEX Swivel Plate Caster, w/Brake, Pedal, 8", Load Rating: 2000 lb. (CDP-Z-225)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 6", Wheel Width: 2" (CDP-Z-215)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 150 lb (PRI50120ZN-3E)
- SERVICE CASTER 3.5 Inch 316SS Red Polyurethane Swivel Plate Caster Lock Brake 2 Rigid, 2PK (SCC-SS316TTL20S3514-PPUB-RED-2-R-2)
- Cc Nylex Plate Casters