Shop All Plate Casters
Cc Nylex
Swivel Plate Caster, CC Nylex, Gray, 6", Number of Wheels: 1
Mfr # CDP-Z-218
Zoro # G0729053
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Nylon
- Load Rating 1500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cc Nylex
- MFR # CDP-Z-218
- Zoro # G0729053
- UPC # 691054631762
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6" |
Wheel Width | 2" |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8" |
Description
Swivel Plate Caster,CC Nylex,Gray,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 16BF (KD16)
- VESTIL Alum Drip Pan (HDC-905 Models) (HDC-905-DPN)
- LUXOR Luxor Plastic Utility Cart w/2 Shelves, 400 lb. Capacity, 35-1/4"L x 18"W x 36-1/4"H, Black (EC11-B)
- ALL GEAR Bull Rope, PES/Nylon, 3/4 In. dia., 600ft L (AGBR34600)
- CC NYLEX Swivel Plate Caster, w/Brake, TotalLock, 8", Load Rating: 2000 lb. (CDP-Z-226)
- CC NYLEX Swivel Plate Caster, w/Brake, Pedal, 8", Load Rating: 2000 lb. (CDP-Z-225)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 6", Wheel Width: 2" (CDP-Z-215)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 8", Number of Wheels: 1 (CDP-Z-229)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 8" (CDP-Z-223)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 8" (CDP-Z-232)
- VESTIL Light Gray Swivel Thermoplastic Polyurethane Rubber Caster 2 x 13/16 (CST-B23-2X1TPR-S)
- Cc Nylex Plate Casters