Shop All Plate Casters
Cc Nylex
Rigid Plate Caster, w/Brake, Side Strap, 6", Wheel Color: Gray
Mfr # CDP-Z-222
Zoro # G0729193
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Nylon
- Load Rating 2000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Nylex
- MFR # CDP-Z-222
- Zoro # G0729193
- UPC # 691054631809
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" |
Description
Rigid Plate Caster,w/Brake,Side Strap,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Rigid Caster Gs 6X2 Metal (R-GS-6MB)
- US CARGO CONTROL 8 Piece 4' L Track Tie Down System- Aluminum (APK8AL)
- US CARGO CONTROL Blue Extra Large Tow Dolly Basket Strap with Flat Hooks - 2 pack (WNTH04XL-2PK)
- ZORO SELECT Jack Chain, Single, SS, Sz 14, 16 Lb, 100 Ft (2ZDG9)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 6", Wheel Width: 2" (CDP-Z-215)
- CC NYLEX Swivel Plate Caster, w/Brake, Pedal, 8", Load Rating: 2000 lb. (CDP-Z-225)
- CC NYLEX Swivel Plate Caster, w/Brake, TotalLock, 8", Load Rating: 2000 lb. (CDP-Z-226)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 8" (CDP-Z-232)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 8", Number of Wheels: 1 (CDP-Z-229)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 8" (CDP-Z-223)
- SERVICE CASTER 5 Inch High Temp Phenolic Wheel Swivel Top Plate Caster (SCC-20S514-PHSHT-TP3)
- Cc Nylex Plate Casters