Shop All Plate Casters
Cc Nylex
Rigid Plate Caster, CC Nylex, Gray, 6"
Mfr # CDP-Z-221
Zoro # G0729239
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Nylon
- Load Rating 2000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cc Nylex
- MFR # CDP-Z-221
- Zoro # G0729239
- UPC # 691054631793
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8" |
Description
Rigid Plate Caster,CC Nylex,Gray,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC - 6" Rubber on Aluminum Wheel Only w/Roller Bearing-1/2" Bore-550 lbs Cpty (SCC-RAR620)
- CASTERHQ Roller Bearing, 3/4" IDx1-3/16" ODx1-7/8" Length (RB23-178)
- ZORO SELECT Utility Cart, No Handle, 300 lb (60EF13)
- ASHLAND CONVEYOR Galv Replacement Roller, 1-3/8In Dia, 22BF (EG22)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 8" (CDP-Z-223)
- CC NYLEX Swivel Plate Caster, w/Brake, TotalLock, 8", Load Rating: 2000 lb. (CDP-Z-226)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 8", Number of Wheels: 1 (CDP-Z-229)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 8" (CDP-Z-232)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 6", Wheel Width: 2" (CDP-Z-215)
- CC NYLEX Swivel Plate Caster, w/Brake, Pedal, 8", Load Rating: 2000 lb. (CDP-Z-225)
- RICHELIEU HARDWARE Green Series Design Caster, Swivel with Brake, with Plate, Black and Chrome (5076114090)
- Cc Nylex Casters