Shop All Plate Casters
Cc Nylex
Rigid Plate Caster, CC Nylex, 8", Wheel Dia.: 4"
Mfr # CDP-Z-227
Zoro # G0729211
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
- Load Rating 250 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cc Nylex
- MFR # CDP-Z-227
- Zoro # G0729211
- UPC # 691054631854
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-1/8" |
Wheel Dia. | 4" |
Wheel Width | 1-1/4" |
Plate Size | 2-3/8" x 3-5/8" |
Mounting Bolt Dia. | 5/16" |
Description
Rigid Plate Caster,CC Nylex,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Winch Mounting Hardware, 10x40mm Extra Long, Grade 5, PK4 (20180)
- APACHE Conveyor Belt, Tan Rubber, 100 Ft x 24 In (28000135)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 3 in W, Nylon, Yellow (EN1603NX10)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 5-25 (3/8") (3990401)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 8" (CDP-Z-223)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 6", Wheel Width: 2" (CDP-Z-215)
- CC NYLEX Swivel Plate Caster, w/Brake, Pedal, 8", Load Rating: 2000 lb. (CDP-Z-225)
- CC NYLEX Swivel Plate Caster, w/Brake, TotalLock, 8", Load Rating: 2000 lb. (CDP-Z-226)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 8", Number of Wheels: 1 (CDP-Z-229)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 8" (CDP-Z-232)
- ZORO SELECT Plate Caster, 800 lb. Load Rating (P21R-HNG040R-14)
- Cc Nylex Casters