Shop All Plate Casters
Cc Nylex
Rigid Plate Caster, CC Nylex, 8"
Mfr # CDP-Z-228
Zoro # G0729169
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
- Load Rating 300 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Nylex
- MFR # CDP-Z-228
- Zoro # G0729169
- UPC # 691054631861
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6-1/4" |
Wheel Dia. | 5" |
Wheel Width | 1-1/4" |
Plate Size | 2-3/8" x 3-5/8" |
Mounting Bolt Dia. | 5/16" |
Description
Rigid Plate Caster,CC Nylex,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Cargo Strap w/J-Hooks, Yellow, 27 ft. (83047)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (SW1032P)
- DAYTON Round Sling, Endless, 8 ft., 2600 lb. (2MJK9)
- ZORO SELECT Pneumatic Wheel, 13 In, 350 lb (1NWV3)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 8", Number of Wheels: 1 (CDP-Z-229)
- CC NYLEX Swivel Plate Caster, w/Brake, Pedal, 8", Load Rating: 2000 lb. (CDP-Z-225)
- CC NYLEX Swivel Plate Caster, w/Brake, TotalLock, 8", Load Rating: 2000 lb. (CDP-Z-226)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 8" (CDP-Z-232)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 8" (CDP-Z-223)
- CC NYLEX Swivel Plate Caster, CC Nylex, Gray, 6", Wheel Width: 2" (CDP-Z-215)
- HAMILTON Plte Cstr, Rgd, Forgd Steel, 8 in, 14,000 lb (R-MD-83FST)
- Cc Nylex Casters