Shop All Plastic Wheels
Cc Nylex
Caster Wheel, CC Nylex, 8", 2000 lb.
Mfr # CDP-Z-186
Zoro # G0728213
product price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8"
- Fits Axle Dia. 1/2"
- Wheel Width 2"
- Load Rating 2000 lb.
- Caster Wheel/Tread Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Nylex
- MFR # CDP-Z-186
- Zoro # G0728213
- UPC # 691054631441
- Country of Origin China
- Category Plastic Wheels
Dimensions
Wheel Dia. | 8" |
Fits Axle Dia. | 1/2" |
Wheel Width | 2" |
Hub Length | 2-3/16" |
Bore Dia. | 1/2" |
Details
Load Rating | 2000 lb. |
Caster Wheel/Tread Material | Nylon |
Caster Core Material | Nylon |
Caster Wheel Bearings | Ball |
Wheel Color | Gray |
Core Color | Gray |
Spanner Bushing | Included |
Durometer | 74 Shore D |
Caster Wheel Shape | Standard |
Resistant To | Water, Oil, Chemicals, Acids |
Item | Caster Wheel |
Caster Temp. Range Available | Yes |
Features | 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports |
Description
Caster Wheel,CC Nylex,8 In.,2000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN D Shackle, Screw Pin, 3970 lb. (RF619)
- LOOS Wire Rope Thimble, 3/8 In, 302/304 SS (AN100-C12)
- EGA PRODUCTS 120" Vertical Wall Mount Ladder - SS, Stainless Steel, 10 Steps (MVSS10)
- LITTLE GIANT Wheel Mold-On Rubber, 12 in. x 2-1/2 in. (WHMS-12250)
- CC NYLEX Caster Wheel, CC Nylex, 4", 1000 lb. (CDP-Z-183)
- CC NYLEX Caster Wheel, CC Nylex, 5", 1250 lb. (CDP-Z-184)
- ZORO SELECT Caster Wheel, 3000 lb., 10" dia., 2-1/2" W (W-1025-V-1MC)
- CASTERHQ TP-60F, 2" Wheel, Retractable Leveling Machine Casters, 2, (TP9360-01-NYL-IPC)
- BLICKLE Caster Wheel, Nylon, 4", 1100 lb. (SPO 100/15K-BB0.5)
- ZORO SELECT Caster Wheel, Polyolefin, 3 in., 210 lb. (26Y398)
- SERVICE CASTER SCC - 5" Nylon Wheel Only - 3/8" Bore - 500 lbs Capacity (SCC-NYS514)
- Cc Nylex Plastic Wheels