Shop All Plastic Wheels
Cc Nylex
Caster Wheel, CC Nylex, 6", 1500 lb.
Mfr # CDP-Z-185
Zoro # G0728170
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6"
- Fits Axle Dia. 1/2"
- Wheel Width 2"
- Load Rating 1500 lb.
- Caster Wheel/Tread Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Nylex
- MFR # CDP-Z-185
- Zoro # G0728170
- UPC # 691054631434
- Country of Origin China
- Category Plastic Wheels
Dimensions
Wheel Dia. | 6" |
Fits Axle Dia. | 1/2" |
Wheel Width | 2" |
Hub Length | 2-3/16" |
Bore Dia. | 1/2" |
Details
Load Rating | 1500 lb. |
Caster Wheel/Tread Material | Nylon |
Caster Core Material | Nylon |
Caster Wheel Bearings | Ball |
Wheel Color | Gray |
Core Color | Gray |
Spanner Bushing | Included |
Durometer | 74 Shore D |
Caster Wheel Shape | Standard |
Caster Temp. Range Available | Yes |
Resistant To | Water, Oil, Chemicals, Acids |
Item | Caster Wheel |
Features | Ergonomic Rolling Wheel, Handle Heavy Loads, Low Push/Pull |
Description
Caster Wheel,CC Nylex,6 In.,1500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/16" Grade 30 Proof Coil Chain, Zinc Plated, 250' per Round Pail (T0140323)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 36"D, Adjusts 5"-8"H (AHW-L-2436)
- US CARGO CONTROL 4" x 5' Roll Off Container Winch Strap w/ Large Flat Hook (405RO)
- ALBION 4" X 2" Non-Marking Rubber Soft Flat Rigid Caster, No Brake, Loads Up To 350 lb (18XS04229R)
- CC NYLEX Caster Wheel, CC Nylex, 5", 1250 lb. (CDP-Z-184)
- CC NYLEX Caster Wheel, CC Nylex, 4", 1000 lb. (CDP-Z-183)
- ZORO SELECT Ergonomic Nylon Tread Wheel, 3-1/8 (GSPO 80/20K)
- ZORO SELECT Caster Wheel, Polyolefin, 5 in., 250 lb. (26Y369)
- SERVICE CASTER Case PL538-JD Deck Gauge Wheel Replacement (CAS-SCC-POS5138-12)
- DURASTAR Wheel; 2.5X1 Polyolefin(Black); 5/16 Plain Bore(For Side Lock Brakes) (2510PO81B-SL)
- CASTERHQ Super High Capacity Polymer Wheel 12"x4", 8,000 lbs Cap (CB-SC124)
- Cc Nylex Caster Wheels