Shop All Plastic Wheels
Cc Nylex
Caster Wheel, CC Nylex, 5", 1250 lb.
Mfr # CDP-Z-184
Zoro # G0728137
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5"
- Fits Axle Dia. 1/2"
- Wheel Width 2"
- Load Rating 1250 lb.
- Caster Wheel/Tread Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Nylex
- MFR # CDP-Z-184
- Zoro # G0728137
- UPC # 691054631427
- Country of Origin United States
- Category Plastic Wheels
Dimensions
Wheel Dia. | 5" |
Fits Axle Dia. | 1/2" |
Wheel Width | 2" |
Hub Length | 2-3/16" |
Bore Dia. | 1/2" |
Details
Load Rating | 1250 lb. |
Caster Wheel/Tread Material | Nylon |
Caster Core Material | Nylon |
Caster Wheel Bearings | Ball |
Wheel Color | Gray |
Core Color | Gray |
Spanner Bushing | Included |
Durometer | 74 Shore D |
Caster Wheel Shape | Standard |
Caster Temp. Range Available | Yes |
Item | Caster Wheel |
Resistant To | Water, Oil, Chemicals, Acids |
Features | Ergonomic Rolling Wheel, Handle Heavy Loads, Low Push/Pull |
Description
Caster Wheel,CC Nylex,5 In.,1250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Dockboard, Steel, 10,000 lb, 60 x 60 In (10SB6060)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER030C-20)
- PEERLESS CHAIN 1/2 QUICK LINK, ZP, UPC, 4423640 (4423640)
- ZORO SELECT Caster Wheel, 5 in., 1050 lb., Green (3G271)
- CC NYLEX Caster Wheel, CC Nylex, 6", 1500 lb. (CDP-Z-185)
- CC NYLEX Caster Wheel, CC Nylex, 4", 1000 lb. (CDP-Z-183)
- ZORO SELECT Caster Wheel, 1-3/8 in. Hub L, 250 lb. (P-PB-035X013/038D)
- ZORO SELECT Caster Wheel, Polymer, 5 in., 2160 lb. (P-NMB-050X020/050K)
- ZORO SELECT Caster Wheel, Nylon, 3 in., 660 lb. (40L476)
- ZORO SELECT Caster Wheel, 125 lb., 3 D x 1 In. (2RZF8)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 1100 lb. (40L477)
- Cc Nylex Plastic Wheels