Shop All Plastic Wheels
Cc Nylex
Caster Wheel, CC Nylex, 4", 1000 lb.
Mfr # CDP-Z-183
Zoro # G0728152
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4"
- Fits Axle Dia. 1/2"
- Wheel Width 2"
- Load Rating 1000 lb.
- Caster Wheel/Tread Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Nylex
- MFR # CDP-Z-183
- Zoro # G0728152
- UPC # 691054631410
- Country of Origin China
- Category Plastic Wheels
Dimensions
Wheel Dia. | 4" |
Fits Axle Dia. | 1/2" |
Wheel Width | 2" |
Hub Length | 2-3/16" |
Bore Dia. | 1/2" |
Details
Load Rating | 1000 lb. |
Caster Wheel/Tread Material | Nylon |
Caster Core Material | Nylon |
Caster Wheel Bearings | Ball |
Wheel Color | Gray |
Core Color | Gray |
Spanner Bushing | Included |
Durometer | 74 Shore D |
Caster Wheel Shape | Standard |
Item | Caster Wheel |
Resistant To | Water, Oil, Chemicals, Acids |
Features | Ergonomic Rolling Wheel, Handle Heavy Loads, Low Push/Pull |
Caster Temp. Range Available | Yes |
Description
Caster Wheel,CC Nylex,4 In.,1000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 4 ft L, 3 in W, Nylon, Yellow (EN1603NX4)
- BALLYMORE 133 in H Steel Wheelbarrow Ladder, 10 Steps, 350 lb Load Capacity (S/B FAWL-10-X)
- CUSHMAN Drive Rivet (18436G1)
- RENFROE Plate Clamp, 1500 lb, Horizontal, PK2 (LHC-00.75-A)
- CC NYLEX Caster Wheel, CC Nylex, 5", 1250 lb. (CDP-Z-184)
- ZORO SELECT Caster Wheel, 5000 lb., 8" dia., 2-1/2" W (W-825-FSH-3/4MC)
- ZORO SELECT Caster Wheel, Nylon, 5 in., 1250 lb. (P-N-050X020/050K-001)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 800 lb. (W-420-WNB-1/2)
- ZORO SELECT Caster Wheel, 4000 lb., 8" dia., 3" W (HC08030S6-16-6205-826)
- ZORO SELECT Caster Whl, Cast Nylon, 3-1/8 in., 2200 lb. (GSPO 80/20K-BB0.5)
- ZORO SELECT Caster Wheel, 3000 lb., 10" dia., 2-1/2" W (W-1025-V-1MC)
- Cc Nylex Caster Wheels