Shop All Stem Casters
Cc Crest
Swivel Stem Caster, Total Lock, Rubber, 5", Replacement Wheel: 132A49
Mfr # CDP-Z-286
Zoro # G0729762
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 2-3/4"
- Caster Brake Type Total Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cc Crest
- MFR # CDP-Z-286
- Zoro # G0729762
- UPC # 680031475413
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 2-3/4" |
Overall Height | 6" |
Caster Thread Size | 1/2-13 |
Wheel Dia. | 5" |
Stem Dia. | 1.790" to 1.850" |
Details
Item | Stem Caster |
Caster Stem Type | Expanding Adapter |
Load Rating | 300 lb. |
Caster Brake Type | Total Lock |
Number of Wheels | 1 |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Caster Sub-Type | Swivel |
Caster Brake Included | Yes |
Frame Finish | Zinc Plated |
Caster Wheel Bearings | Ball |
Caster Core Material | Polyolefin |
Replacement Wheel | 132A49 |
Caster Product Group | Swivel Caster with Brake |
Wheel Color | Blue |
Core Color | Beige |
Caster Raceway | Double Ball |
Description
Swivel Stem Caster,Total Lock,Rubber,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Festoon System Kit, Rnd, 0.31-0.59, L32-53 (FR04-07)
- STREN-FLEX Synthetic Web Sling, Type 8, 10 ft L, 12 in W, Nylon, Yellow (WB2-912-10)
- LOUISVILLE Two-Person Stage, 14 ft. L, 28 In. W (P22814)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00030)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 5" (CDP-Z-282)
- CC CREST Swivel Stem Caster, Blue Rubber, 5", Core Color: Beige (CDP-Z-285)
- CC CREST Swivel Stem Caster, Side Strap, Rubber, 5", Overall Height: 6" (CDP-Z-267)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 4", Wheel Color: Blue (CDP-Z-259)
- CC CREST Swivel Stem Caster, Blue Rubber, 5" (CDP-Z-266)
- CC CREST Swivel Stem Caster, Blue Rubber, 4" (CDP-Z-241)
- MERRICK MACHINE CO Merrick Machine M350005 2.5 in. Stud Mount Swivel Polyolefin Caster; Black (M350005)
- Cc Crest Casters