Shop All Stem Casters
Cc Crest
Swivel Stem Caster, Total Lock, Rubber, 5"
Mfr # CDP-Z-284
Zoro # G0729817
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 2-3/4"
- Caster Brake Type Total Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Crest
- MFR # CDP-Z-284
- Zoro # G0729817
- UPC # 680031475390
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 2-3/4" |
Caster Thread Size | 1/2-13 |
Stem Dia. | 1.360" to 1.425" |
Overall Height | 6" |
Wheel Dia. | 5" |
Details
Item | Stem Caster |
Caster Stem Type | Expanding Adapter |
Load Rating | 300 lb. |
Caster Brake Type | Total Lock |
Number of Wheels | 1 |
Caster Sub-Type | Swivel |
Caster Core Material | Polyolefin |
Caster Brake Included | Yes |
Wheel Color | Blue |
Replacement Wheel | 132A49 |
Core Color | Beige |
Frame Finish | Zinc Plated |
Caster Product Group | Swivel Caster with Brake |
Caster Wheel Bearings | Ball |
Caster Raceway | Double Ball |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Description
Swivel Stem Caster,Total Lock,Rubber,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Ladder System Label (019-12031)
- LIFT-ALL Ratchet, 3 In., 15,000 lb. (SHR3)
- BLACK & DECKER 24 in Flat Bungee Cords, 2PK (BDX1010)
- CALDWELL Reel Lifter, 6000 lb., 11 in L. Arm (RL-3)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 5" (CDP-Z-282)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 4", Wheel Color: Blue (CDP-Z-259)
- CC CREST Swivel Stem Caster, Side Strap, Rubber, 5", Overall Height: 6" (CDP-Z-267)
- CC CREST Swivel Stem Caster, Blue Rubber, 5" (CDP-Z-266)
- CC CREST Swivel Stem Caster, Blue Rubber, 5", Core Color: Beige (CDP-Z-285)
- CC CREST Swivel Stem Caster, Blue Rubber, 4" (CDP-Z-241)
- SERVICE CASTER 4 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S414-PPUB-MRN-58212-4)
- Cc Crest Stem Casters