Shop All Stem Casters
Cc Crest
Swivel Stem Caster, Total Lock, Rubber, 5"
Mfr # CDP-Z-282
Zoro # G0729780
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 2-3/4"
- Caster Brake Type Total Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Crest
- MFR # CDP-Z-282
- Zoro # G0729780
- UPC # 680031475376
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 2-3/4" |
Stem Dia. | 1.426" to 1.589" |
Wheel Dia. | 5" |
Overall Height | 6" |
Caster Thread Size | 1/2-13 |
Details
Item | Stem Caster |
Caster Stem Type | Expanding Adapter |
Load Rating | 300 lb. |
Caster Brake Type | Total Lock |
Number of Wheels | 1 |
Core Color | Beige |
Caster Wheel Bearings | Ball |
Caster Raceway | Double Ball |
Caster Core Material | Polyolefin |
Wheel Color | Blue |
Caster Product Group | Swivel Caster with Brake |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Replacement Wheel | 132A49 |
Caster Brake Included | Yes |
Frame Finish | Zinc Plated |
Caster Sub-Type | Swivel |
Description
Swivel Stem Caster,Total Lock,Rubber,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Thimble, 1/8 In, Steel, PK25 (1DLG1)
- MAG-MATE FX Permanent Lift Magnet 1320 l (FX1320)
- VESTIL Bolt-On Style Guard Rail 5 Ft Orange (GR-F2R-BO-5-OR)
- DURHAM MFG Panel Truck, 1800 lb. Cap, 54inL, 30inW (APT8V-2448-5MR-95)
- CC CREST Swivel Stem Caster, Blue Rubber, 5" (CDP-Z-266)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 4", Wheel Color: Blue (CDP-Z-259)
- CC CREST Swivel Stem Caster, Blue Rubber, 4" (CDP-Z-241)
- CC CREST Swivel Stem Caster, Side Strap, Rubber, 5", Overall Height: 6" (CDP-Z-267)
- CC CREST Swivel Stem Caster, Blue Rubber, 5", Core Color: Beige (CDP-Z-285)
- CASTERHQ 5" SHOPPING CART FRONT SWIVEL CASTER (5USCRC)
- SERVICE CASTER Assure Parts 190WTCPK4 Replacement Caster Set, 4PK (ASS-SCC-EX20S514-PPUBBLK-2-TLB-2-112)
- Cc Crest Stem Casters