Shop All Stem Casters
Cc Crest
Swivel Stem Caster, Total Lock, Rubber, 5", Caster Stem Type: Expanding Adapter
Mfr # CDP-Z-280
Zoro # G0729771
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 2-3/4"
- Caster Brake Type Total Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Crest
- MFR # CDP-Z-280
- Zoro # G0729771
- UPC # 680031475352
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 2-3/4" |
Overall Height | 6" |
Wheel Dia. | 5" |
Caster Thread Size | 1/2-13 |
Stem Dia. | 7/8" |
Details
Item | Stem Caster |
Caster Stem Type | Expanding Adapter |
Load Rating | 300 lb. |
Caster Brake Type | Total Lock |
Number of Wheels | 1 |
Caster Sub-Type | Swivel |
Replacement Wheel | Mfr. No. CDP-G-83 |
Caster Raceway | Double Ball |
Frame Finish | Zinc Plated |
Caster Product Group | Swivel Caster with Brake |
Caster Core Material | Polyolefin |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Wheel Color | Blue |
Caster Wheel Bearings | Ball |
Caster Brake Included | Yes |
Core Color | Beige |
Description
Swivel Stem Caster,Total Lock,Rubber,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 7 ft L, 1 in W, Polyester, Yellow (EN1801DX7)
- METALLIC LADDER 4FT Rolling Platform Ladder w/ Tilt and Roll 5in Wheel (700-4-5W)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 60 x 30, 1000 Lb. Capacity, 5 Polyurethane Casters (952513)
- VESTIL HEFTI-LIFT ATTACH ROLLER PLATFORM (HYDC-RP)
- CC CREST Swivel Stem Caster, Blue Rubber, 4" (CDP-Z-241)
- CC CREST Swivel Stem Caster, Side Strap, Rubber, 5", Overall Height: 6" (CDP-Z-267)
- CC CREST Swivel Stem Caster, Blue Rubber, 5" (CDP-Z-266)
- CC CREST Swivel Stem Caster, Blue Rubber, 5", Core Color: Beige (CDP-Z-285)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 4", Wheel Color: Blue (CDP-Z-259)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 5" (CDP-Z-282)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Neoprene Rubber 5/16 Inch Grip Neck Stem Caster SCC (SCC-GN03S310-NPRB-BC)
- Cc Crest Stem Casters