Shop All Stem Casters
Cc Crest
Swivel Stem Caster, Total Lock, Rubber, 4"
Mfr # CDP-Z-249
Zoro # G0729010
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter
- Wheel Width 1-1/4"
- Load Rating 250 lb.
- Stem Length 2-3/4"
- Caster Brake Type Total Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Crest
- MFR # CDP-Z-249
- Zoro # G0729010
- UPC # 680031475048
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 2-3/4" |
Caster Thread Size | 1/2-13 |
Stem Dia. | 0.852" to 0.927" |
Wheel Dia. | 4" |
Overall Height | 5" |
Details
Item | Stem Caster |
Caster Stem Type | Expanding Adapter |
Load Rating | 250 lb. |
Caster Brake Type | Total Lock |
Number of Wheels | 1 |
Caster Wheel Bearings | Ball |
Frame Finish | Zinc Plated |
Caster Core Material | Polyolefin |
Caster Brake Included | Yes |
Core Color | Beige |
Wheel Color | Blue |
Caster Sub-Type | Swivel |
Caster Raceway | Double Ball |
Replacement Wheel | 132A48 |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Caster Product Group | Swivel Caster with Brake |
Description
Swivel Stem Caster,Total Lock,Rubber,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 80 lb (PRE20634ZN-TPR)
- SIMPLAY3 Easy Haul Flat Bed Cart (416030-01)
- ZORO SELECT Plate Caster, Rigid, 1750 lb., Medium-Duty (426A75)
- ROPE RATCHET Hang em High Hand Hoist (HH20)
- CC CREST Swivel Stem Caster, Side Strap, Rubber, 5", Overall Height: 6" (CDP-Z-267)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 5" (CDP-Z-282)
- CC CREST Swivel Stem Caster, Blue Rubber, 5" (CDP-Z-266)
- CC CREST Swivel Stem Caster, Blue Rubber, 5", Core Color: Beige (CDP-Z-285)
- CC CREST Swivel Stem Caster, Blue Rubber, 4" (CDP-Z-241)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 4", Wheel Color: Blue (CDP-Z-259)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 1-3/8 Inch Grip Ring Stem Caster with Brakes, 4PK (SCC-GR05S410-TPRS-SLB-716138-4)
- Cc Crest Stem Casters