Shop All Stem Casters
Cc Crest
Swivel Stem Caster, Total Lock, Rubber, 4", Caster Thread Size: 1/2-13
Mfr # CDP-Z-251
Zoro # G0729099
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter
- Wheel Width 1-1/4"
- Load Rating 250 lb.
- Stem Length 2-3/4"
- Caster Brake Type Total Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Crest
- MFR # CDP-Z-251
- Zoro # G0729099
- UPC # 680031475062
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 2-3/4" |
Wheel Dia. | 4" |
Caster Thread Size | 1/2-13 |
Stem Dia. | 0.928" to 1.029" |
Overall Height | 5" |
Details
Item | Stem Caster |
Caster Stem Type | Expanding Adapter |
Load Rating | 250 lb. |
Caster Brake Type | Total Lock |
Number of Wheels | 1 |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Caster Core Material | Polyolefin |
Caster Product Group | Swivel Caster with Brake |
Replacement Wheel | 132A48 |
Caster Sub-Type | Swivel |
Caster Wheel Bearings | Ball |
Wheel Color | Blue |
Core Color | Beige |
Caster Raceway | Double Ball |
Caster Brake Included | Yes |
Frame Finish | Zinc Plated |
Description
Swivel Stem Caster,Total Lock,Rubber,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 1-1/4" x 24" (JJTBGV114X24)
- VESTIL Premium Single Scissor Cart, 300 lb. Cap, 18"W, 30"L (CART-300-S-FR)
- ZORO SELECT Sheave, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (00358-C)
- DAYTON Sling, Wire Rope, 4 ft. (1DNF2)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 5" (CDP-Z-282)
- CC CREST Swivel Stem Caster, Blue Rubber, 4" (CDP-Z-241)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 4", Wheel Color: Blue (CDP-Z-259)
- CC CREST Swivel Stem Caster, Blue Rubber, 5", Core Color: Beige (CDP-Z-285)
- CC CREST Swivel Stem Caster, Blue Rubber, 5" (CDP-Z-266)
- CC CREST Swivel Stem Caster, Side Strap, Rubber, 5", Overall Height: 6" (CDP-Z-267)
- SERVICE CASTER 4 Inch Red Polyurethane Swivel ½ Inch Stem Caster Set with Total Lock Brake (SCC-TSTTL20S414-PPUB-RED-121315-4)
- Cc Crest Stem Casters