Shop All Stem Casters
Cc Crest
Swivel Stem Caster, Total Lock, Rubber, 4", Caster Raceway: Double Ball
Mfr # CDP-Z-261
Zoro # G0728749
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter
- Wheel Width 1-1/4"
- Load Rating 250 lb.
- Stem Length 2-3/4"
- Caster Brake Type Total Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Crest
- MFR # CDP-Z-261
- Zoro # G0728749
- UPC # 680031475161
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 2-3/4" |
Stem Dia. | 1.790" to 1.850" |
Wheel Dia. | 4" |
Caster Thread Size | 1/2-13 |
Overall Height | 5" |
Details
Item | Stem Caster |
Caster Stem Type | Expanding Adapter |
Load Rating | 250 lb. |
Caster Brake Type | Total Lock |
Number of Wheels | 1 |
Core Color | Beige |
Caster Product Group | Swivel Caster with Brake |
Caster Brake Included | Yes |
Caster Core Material | Polyolefin |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Replacement Wheel | 132A48 |
Caster Sub-Type | Swivel |
Caster Wheel Bearings | Ball |
Wheel Color | Blue |
Caster Raceway | Double Ball |
Frame Finish | Zinc Plated |
Description
Swivel Stem Caster,Total Lock,Rubber,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL 6 ft. x 2 in. Polyester Flat Eye and Eye Web Sling in Yellow (EE2802DFX6)
- VESTIL 2 Step Polyethylene Nestable Yellow with Handrails Port 500lb Capacity (SPN-2-YL-HR-PO)
- COTTERMAN Rolling Work Platform, 70 in.H x 28 in.W (4WP2448RA3B4B8AC1P6)
- HAMILTON Floor Truck Lock 9-3/4 Eoah (TL-85J)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 4", Wheel Color: Blue (CDP-Z-259)
- CC CREST Swivel Stem Caster, Blue Rubber, 5" (CDP-Z-266)
- CC CREST Swivel Stem Caster, Blue Rubber, 4" (CDP-Z-241)
- CC CREST Swivel Stem Caster, Side Strap, Rubber, 5", Overall Height: 6" (CDP-Z-267)
- CC CREST Swivel Stem Caster, Blue Rubber, 5", Core Color: Beige (CDP-Z-285)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 5" (CDP-Z-282)
- SHEPHERD CASTER 125mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 225 lb (PUT125211BK-B)
- Cc Crest Casters