Shop All Stem Casters
Cc Crest
Swivel Stem Caster, Side Strap, Rubber, 5", Number of Wheels: 1
Mfr # CDP-Z-269
Zoro # G0728843
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 1-1/2"
- Caster Brake Type Side Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Crest
- MFR # CDP-Z-269
- Zoro # G0728843
- UPC # 680031475246
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 1-1/2" |
Stem Dia. | 1/2" |
Overall Height | 6" |
Caster Thread Size | 1/2-13 |
Wheel Dia. | 5" |
Details
Item | Stem Caster |
Caster Stem Type | Threaded |
Load Rating | 300 lb. |
Caster Brake Type | Side Strap |
Number of Wheels | 1 |
Caster Brake Included | Yes |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Caster Sub-Type | Swivel |
Caster Core Material | Polyolefin |
Wheel Color | Blue |
Frame Finish | Zinc Plated |
Replacement Wheel | 132A49 |
Caster Product Group | Swivel Caster with Brake |
Caster Wheel Bearings | Ball |
Core Color | Beige |
Caster Raceway | Double Ball |
Description
Swivel Stem Caster,Side Strap,Rubber,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Utility Winch Kit, 12V, 4500 lb (14560)
- LIFT-ALL Cargo Strap, Ratchet, 30 ft x 4 In, 5000 lb (61214)
- PEERLESS CHAIN 4/0 STR COIL YELLOW 400'/DRUM, 460114011 (460114011)
- TMI Flexible Bulk Roll, Smooth, 8in, Red Weld (999-00131)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 5" (CDP-Z-282)
- CC CREST Swivel Stem Caster, Blue Rubber, 4" (CDP-Z-241)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 4", Wheel Color: Blue (CDP-Z-259)
- CC CREST Swivel Stem Caster, Side Strap, Rubber, 5", Overall Height: 6" (CDP-Z-267)
- CC CREST Swivel Stem Caster, Blue Rubber, 5", Core Color: Beige (CDP-Z-285)
- CC CREST Swivel Stem Caster, Blue Rubber, 5" (CDP-Z-266)
- CHG 1 5/8 in Expanding Stem Caster with 5 in Wheel (CMS4-5RPB)
- Cc Crest Casters