Shop All Stem Casters
Cc Crest
Swivel Stem Caster, Side Strap, Rubber, 4", Number of Wheels: 1
Mfr # CDP-Z-244
Zoro # G0729117
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Wheel Width 1-1/4"
- Load Rating 250 lb.
- Stem Length 1-1/2"
- Caster Brake Type Side Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Crest
- MFR # CDP-Z-244
- Zoro # G0729117
- UPC # 691054632028
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 1-1/2" |
Overall Height | 5" |
Stem Dia. | 1/2" |
Wheel Dia. | 4" |
Caster Thread Size | 1/2-13 |
Details
Item | Stem Caster |
Caster Stem Type | Threaded |
Load Rating | 250 lb. |
Caster Brake Type | Side Strap |
Number of Wheels | 1 |
Frame Finish | Zinc Plated |
Replacement Wheel | 132A48 |
Caster Product Group | Swivel Caster with Brake |
Core Color | Beige |
Wheel Color | Blue |
Caster Sub-Type | Swivel |
Caster Core Material | Polyolefin |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Caster Wheel Bearings | Ball |
Caster Brake Included | Yes |
Caster Raceway | Double Ball |
Description
Swivel Stem Caster,Side Strap,Rubber,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 24BF (UG24)
- DURASTAR Wheel; 6X2 Polyolefin (White); 3/4" Plain Bore (620PO88E)
- WERNER Ladder (PD7312-4C)
- RUBBERMAID COMMERCIAL Bayonet-Stem Swivel Casters, Push and Lock Stem 0.44 in.x2 in., 4 in. Soft Rubber Wheel (FG6173L10000)
- CC CREST Swivel Stem Caster, Side Strap, Rubber, 5", Overall Height: 6" (CDP-Z-267)
- CC CREST Swivel Stem Caster, Blue Rubber, 5" (CDP-Z-266)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 5" (CDP-Z-282)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 4", Wheel Color: Blue (CDP-Z-259)
- CC CREST Swivel Stem Caster, Blue Rubber, 5", Core Color: Beige (CDP-Z-285)
- CC CREST Swivel Stem Caster, Blue Rubber, 4" (CDP-Z-241)
- ZORO SELECT Stem Caster, Grip Neck, 2-1/2" Wheel Dia. (429H15)
- Cc Crest Casters