Shop All Stem Casters
Cc Crest
Swivel Stem Caster, Side Strap, Rubber, 4"
Mfr # CDP-Z-242
Zoro # G0728968
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Wheel Width 1-1/4"
- Load Rating 250 lb.
- Stem Length 1-1/2"
- Caster Brake Type Side Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Crest
- MFR # CDP-Z-242
- Zoro # G0728968
- UPC # 691054632004
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 1-1/2" |
Overall Height | 5" |
Caster Thread Size | 3/8-16 |
Stem Dia. | 3/8" |
Wheel Dia. | 4" |
Details
Item | Stem Caster |
Caster Stem Type | Threaded |
Load Rating | 250 lb. |
Caster Brake Type | Side Strap |
Number of Wheels | 1 |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Core Color | Beige |
Caster Wheel Bearings | Ball |
Wheel Color | Blue |
Caster Brake Included | Yes |
Replacement Wheel | 132A48 |
Caster Product Group | Swivel Caster with Brake |
Frame Finish | Zinc Plated |
Caster Sub-Type | Swivel |
Caster Raceway | Double Ball |
Caster Core Material | Polyolefin |
Description
Swivel Stem Caster,Side Strap,Rubber,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Forklift Safety Light, LED, Red (EW2015R)
- ZORO SELECT Swivel Plate Castr, Cst Iron, 8 in, 1750 lb (1NVU4)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 350 lb. (DCIB03141S-S32)
- ZORO SELECT Rigging Line Rope, 1/2 in x 600 ft, Double (20TL66)
- CC CREST Swivel Stem Caster, Blue Rubber, 5", Core Color: Beige (CDP-Z-285)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 5" (CDP-Z-282)
- CC CREST Swivel Stem Caster, Blue Rubber, 4" (CDP-Z-241)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 4", Wheel Color: Blue (CDP-Z-259)
- CC CREST Swivel Stem Caster, Blue Rubber, 5" (CDP-Z-266)
- CC CREST Swivel Stem Caster, Side Strap, Rubber, 5", Overall Height: 6" (CDP-Z-267)
- SERVICE CASTER 4 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S414-PPUB-MRN-58212)
- Cc Crest Stem Casters