Shop All Stem Casters
Cc Crest
Swivel Stem Caster, Blue Rubber, 5", Stem Length: 2-3/4"
Mfr # CDP-Z-283
Zoro # G0729808
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 2-3/4"
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cc Crest
- MFR # CDP-Z-283
- Zoro # G0729808
- UPC # 680031475383
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 2-3/4" |
Wheel Dia. | 5" |
Caster Thread Size | 1/2-13 |
Overall Height | 6" |
Stem Dia. | 1.360" to 1.425" |
Details
Item | Stem Caster |
Caster Stem Type | Expanding Adapter |
Load Rating | 300 lb. |
Number of Wheels | 1 |
Core Color | Beige |
Caster Brake Included | No |
Frame Finish | Zinc Plated |
Caster Raceway | Double Ball |
Caster Core Material | Polyolefin |
Wheel Color | Blue |
Caster Wheel Bearings | Ball |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Caster Product Group | Swivel Caster |
Caster Sub-Type | Swivel |
Replacement Wheel | 132A49 |
Description
Swivel Stem Caster,Blue Rubber,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER005L-15)
- ALBION 5" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 900 lb (18EG05229R)
- HAMILTON Rigid Caster 52 6X2 Poly-Tech (R-526-NF)
- CASTERHQ 8"x2" Non-Marking Orange Tread Polyurethane Casters, 4 Swi (30TS820DUA63M-03-4S)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 5" (CDP-Z-282)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 4", Wheel Color: Blue (CDP-Z-259)
- CC CREST Swivel Stem Caster, Side Strap, Rubber, 5", Overall Height: 6" (CDP-Z-267)
- CC CREST Swivel Stem Caster, Blue Rubber, 5", Core Color: Beige (CDP-Z-285)
- CC CREST Swivel Stem Caster, Blue Rubber, 5" (CDP-Z-266)
- CC CREST Swivel Stem Caster, Blue Rubber, 4" (CDP-Z-241)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 7/8 Inch Expanding Stem Caster SCC (SCC-EX05S410-TPRS-78)
- Cc Crest Casters