Shop All Stem Casters
Cc Crest
Swivel Stem Caster, Blue Rubber, 5", Stem Dia.: 1.178" to 1.303"
Mfr # CDP-Z-279
Zoro # G0729799
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 2-3/4"
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Crest
- MFR # CDP-Z-279
- Zoro # G0729799
- UPC # 680031475345
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 2-3/4" |
Wheel Dia. | 5" |
Stem Dia. | 1.178" to 1.303" |
Caster Thread Size | 1/2-13 |
Overall Height | 6" |
Details
Item | Stem Caster |
Caster Stem Type | Expanding Adapter |
Load Rating | 300 lb. |
Number of Wheels | 1 |
Caster Product Group | Swivel Caster |
Replacement Wheel | 132A49 |
Caster Raceway | Double Ball |
Caster Core Material | Polyolefin |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Wheel Color | Blue |
Caster Wheel Bearings | Ball |
Caster Sub-Type | Swivel |
Caster Brake Included | No |
Frame Finish | Zinc Plated |
Core Color | Beige |
Description
Swivel Stem Caster,Blue Rubber,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER 4"X2" Cast Iron Wheel Rigid Caster - 900 Lbs Capacity (146CIRB420R)
- DAYTON Safety Latch Kit (GGS_57139)
- DAYTON Slip Hook, Alloy Steel, G80,10000 lb. (1DNJ1)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 34 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S514-PHR-TLB-34212-4)
- CC CREST Swivel Stem Caster, Blue Rubber, 5" (CDP-Z-266)
- CC CREST Swivel Stem Caster, Side Strap, Rubber, 5", Overall Height: 6" (CDP-Z-267)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 5" (CDP-Z-282)
- CC CREST Swivel Stem Caster, Blue Rubber, 5", Core Color: Beige (CDP-Z-285)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 4", Wheel Color: Blue (CDP-Z-259)
- CC CREST Swivel Stem Caster, Blue Rubber, 4" (CDP-Z-241)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (32J870)
- Cc Crest Casters