Shop All Stem Casters
Cc Crest
Swivel Stem Caster, Blue Rubber, 5", Core Color: Beige
Mfr # CDP-Z-285
Zoro # G0729753
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 2-3/4"
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Crest
- MFR # CDP-Z-285
- Zoro # G0729753
- UPC # 680031475406
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 2-3/4" |
Caster Thread Size | 1/2-13 |
Overall Height | 6" |
Stem Dia. | 1.790" to 1.850" |
Wheel Dia. | 5" |
Details
Item | Stem Caster |
Caster Stem Type | Expanding Adapter |
Load Rating | 300 lb. |
Number of Wheels | 1 |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Caster Brake Included | No |
Caster Core Material | Polyolefin |
Replacement Wheel | 132A49 |
Frame Finish | Zinc Plated |
Core Color | Beige |
Caster Raceway | Double Ball |
Caster Product Group | Swivel Caster |
Caster Sub-Type | Swivel |
Wheel Color | Blue |
Caster Wheel Bearings | Ball |
Description
Swivel Stem Caster,Blue Rubber,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard Platform Truck, 2000 lb., 36 In L (13X463)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ3)
- CHASE Swinging Door, 8 x 5 ft, Navy Blue, PR (6096RDNAV)
- ALL GEAR Chafe Guard, Nylon, 50ft, Blk, 1/2"Ins Dia (AGCS12ID-50)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 4", Wheel Color: Blue (CDP-Z-259)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 5" (CDP-Z-282)
- CC CREST Swivel Stem Caster, Blue Rubber, 4" (CDP-Z-241)
- CC CREST Swivel Stem Caster, Side Strap, Rubber, 5", Overall Height: 6" (CDP-Z-267)
- CC CREST Swivel Stem Caster, Blue Rubber, 5" (CDP-Z-266)
- RICHELIEU HARDWARE Multi-Purpose Furniture Caster, Swivel Without Brake, with Threaded Stem, Black, Zinc (F30719)
- ALLPOINTS Caster, Stem , 4", 7/16-14 (1201077)
- Cc Crest Casters