Shop All Stem Casters
Cc Crest
Swivel Stem Caster, Blue Rubber, 5"
Mfr # CDP-Z-271
Zoro # G0728837
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 2-3/4"
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cc Crest
- MFR # CDP-Z-271
- Zoro # G0728837
- UPC # 680031475260
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 2-3/4" |
Wheel Dia. | 5" |
Caster Thread Size | 1/2-13 |
Stem Dia. | 0.720" to 0.851" |
Overall Height | 6" |
Details
Item | Stem Caster |
Caster Stem Type | Expanding Adapter |
Load Rating | 300 lb. |
Number of Wheels | 1 |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Replacement Wheel | 132A49 |
Caster Brake Included | No |
Caster Core Material | Polyolefin |
Caster Raceway | Double Ball |
Core Color | Beige |
Caster Product Group | Swivel Caster |
Caster Wheel Bearings | Ball |
Frame Finish | Zinc Plated |
Wheel Color | Blue |
Caster Sub-Type | Swivel |
Description
Swivel Stem Caster,Blue Rubber,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/4 In, L 25 Ft, WLL 1640 Lb (2TAK8)
- CM Latch Kit, For New Profile Eye Hook (4X1309)
- EXTREME MAX Extreme Max 5001.5775.4 Heavy-Duty Rubber Wheel Chock with Eyebolt - Value 4-Pack (5001.5775.4)
- US CARGO CONTROL 2" x 27' Yellow Ratchet Strap w/ Chain Extension (5027CE-Y)
- CC CREST Swivel Stem Caster, Blue Rubber, 5", Core Color: Beige (CDP-Z-285)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 5" (CDP-Z-282)
- CC CREST Swivel Stem Caster, Side Strap, Rubber, 5", Overall Height: 6" (CDP-Z-267)
- CC CREST Swivel Stem Caster, Blue Rubber, 4" (CDP-Z-241)
- CC CREST Swivel Stem Caster, Blue Rubber, 5" (CDP-Z-266)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 4", Wheel Color: Blue (CDP-Z-259)
- CASTERHQ 4"x2"" Swivel Caster -SEMI-Steel CAST Iron Wheel, 700 LBS Capa (CB-9SC42-SS)
- Cc Crest Casters