Shop All Stem Casters
Cc Crest
Swivel Stem Caster, Blue Rubber, 4", Stem Dia.: 0.928" to 1.029"
Mfr # CDP-Z-250
Zoro # G0729038
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter
- Wheel Width 1-1/4"
- Load Rating 250 lb.
- Stem Length 2-3/4"
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Crest
- MFR # CDP-Z-250
- Zoro # G0729038
- UPC # 680031475055
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 2-3/4" |
Wheel Dia. | 4" |
Stem Dia. | 0.928" to 1.029" |
Overall Height | 5" |
Caster Thread Size | 1/2-13 |
Details
Item | Stem Caster |
Caster Stem Type | Expanding Adapter |
Load Rating | 250 lb. |
Number of Wheels | 1 |
Caster Wheel Bearings | Ball |
Core Color | Beige |
Caster Raceway | Double Ball |
Caster Sub-Type | Swivel |
Caster Product Group | Swivel Caster |
Replacement Wheel | 132A48 |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Caster Core Material | Polyolefin |
Caster Brake Included | No |
Frame Finish | Zinc Plated |
Wheel Color | Blue |
Description
Swivel Stem Caster,Blue Rubber,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1504R2630A6E10B3C2P6)
- VESTIL Structural Guard Rail - Rigid Post (GR-F3R-DI-TP42-YL)
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, Steel (2VJK8)
- ZORO SELECT Gate Cstr, Rubbr, 3in, 125lb, 1/4in Plt Thck (32J781)
- CC CREST Swivel Stem Caster, Side Strap, Rubber, 5", Overall Height: 6" (CDP-Z-267)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 4", Wheel Color: Blue (CDP-Z-259)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 5" (CDP-Z-282)
- CC CREST Swivel Stem Caster, Blue Rubber, 4" (CDP-Z-241)
- CC CREST Swivel Stem Caster, Blue Rubber, 5" (CDP-Z-266)
- CC CREST Swivel Stem Caster, Blue Rubber, 5", Core Color: Beige (CDP-Z-285)
- ZORO SELECT Swivel Stem Castr, Plyurthan, 4 in, 176 lb. (42450240406420010805)
- Cc Crest Stem Casters