Shop All Stem Casters
Cc Crest
Swivel Stem Caster, Blue Rubber, 4", Frame Finish: Zinc Plated
Mfr # CDP-Z-248
Zoro # G0729123
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter
- Wheel Width 1-1/4"
- Load Rating 250 lb.
- Stem Length 2-3/4"
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Crest
- MFR # CDP-Z-248
- Zoro # G0729123
- UPC # 680031475031
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 2-3/4" |
Overall Height | 5" |
Stem Dia. | 7/8" |
Wheel Dia. | 4" |
Caster Thread Size | 1/2-13 |
Details
Item | Stem Caster |
Caster Stem Type | Expanding Adapter |
Load Rating | 250 lb. |
Number of Wheels | 1 |
Caster Brake Included | No |
Caster Raceway | Double Ball |
Replacement Wheel | Mfr. No. CDP-G-83 |
Frame Finish | Zinc Plated |
Core Color | Beige |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Caster Core Material | Polyolefin |
Caster Wheel Bearings | Ball |
Caster Product Group | Swivel Caster |
Wheel Color | Blue |
Description
Swivel Stem Caster,Blue Rubber,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Rubber Tarp Straps 10", 15", 21", 31" (06610)
- EVEREST 1" x 15Ft 500 LBS WORKING LOAD LIMIT RATCHET TIE DOWN W/ S-HOOKS (S1009)
- JET Hand Chain Hoist With 15ft Lift, 2-Ton (S90-200-15)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Yellow (EE2602DFX4)
- CC CREST Swivel Stem Caster, Blue Rubber, 4" (CDP-Z-241)
- CC CREST Swivel Stem Caster, Blue Rubber, 5" (CDP-Z-266)
- CC CREST Swivel Stem Caster, Side Strap, Rubber, 5", Overall Height: 6" (CDP-Z-267)
- CC CREST Swivel Stem Caster, Blue Rubber, 5", Core Color: Beige (CDP-Z-285)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 4", Wheel Color: Blue (CDP-Z-259)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 5" (CDP-Z-282)
- GLOBAL INDUSTRIAL 2 Caster Kit For Pedestal File, 4PK (248991)
- Cc Crest Stem Casters