Shop All Stem Casters
Cc Crest
Swivel Stem Caster, Blue Rubber, 4"
Mfr # CDP-Z-241
Zoro # G0728931
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Wheel Width 1-1/4"
- Load Rating 250 lb.
- Stem Length 1-1/2"
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Crest
- MFR # CDP-Z-241
- Zoro # G0728931
- UPC # 691054631991
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 1-1/2" |
Overall Height | 5" |
Stem Dia. | 3/8" |
Wheel Dia. | 4" |
Caster Thread Size | 3/8-16 |
Details
Item | Stem Caster |
Caster Stem Type | Threaded |
Load Rating | 250 lb. |
Number of Wheels | 1 |
Core Color | Beige |
Wheel Color | Blue |
Replacement Wheel | 132A48 |
Caster Brake Included | No |
Caster Wheel Bearings | Ball |
Frame Finish | Zinc Plated |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Caster Raceway | Double Ball |
Caster Core Material | Polyolefin |
Caster Product Group | Swivel Caster |
Description
Swivel Stem Caster,Blue Rubber,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Industrial Strength Steel Hand Truck with Curved Handle & Stair Climbers (241439)
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 4800 lb. (4T210X8)
- GENIE Cable Assembly, SL (6099GT)
- SAMSON Pro-Master 1/2 in. X 150 ft. Rigging Rope (13342)
- CC CREST Swivel Stem Caster, Blue Rubber, 5", Core Color: Beige (CDP-Z-285)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 5" (CDP-Z-282)
- CC CREST Swivel Stem Caster, Blue Rubber, 5" (CDP-Z-266)
- CC CREST Swivel Stem Caster, Total Lock, Rubber, 4", Wheel Color: Blue (CDP-Z-259)
- CC CREST Swivel Stem Caster, Side Strap, Rubber, 5", Overall Height: 6" (CDP-Z-267)
- SERVICE CASTER 35 Inch Blue Polyurethane 10 MM Threaded Stem Caster with Brake (SCC-TS20S3514-PPUB-BLUE-PLB-M1015)
- SHEPHERD CASTER 100mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 225 lb (PSF100223GR-B)
- Cc Crest Stem Casters