Shop All Plate Casters
Cc Crest
Swivel Plate Caster, Side Strap, Rubber, 5"
Mfr # CDP-Z-263
Zoro # G0728758
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
- Load Rating 300 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cc Crest
- MFR # CDP-Z-263
- Zoro # G0728758
- UPC # 680031475185
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6-1/4" |
Wheel Dia. | 5" |
Wheel Width | 1-1/4" |
Mounting Bolt Dia. | 5/16" |
Plate Size | 2-3/8" x 3-5/8" |
Description
Swivel Plate Caster,Side Strap,Rubber,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Nylon Ladder Safety Lash (PK-E11R)
- CROSBY Sling Shackle, Screw Pin, 1" Pin Dia. (S-253)
- LIFT-ALL Roundsling, Endless, 5 ft L, 8400 lb Cap (EN90X5)
- GLOBAL INDUSTRIAL Donut Bumper for Stem Casters - Rubber (AB3)
- CC CREST Rigid Plate Caster, Blue Rubber, 5" (CDP-Z-265)
- CC CREST Swivel Plate Caster, Blue Rubber, 4", Caster Wheel Bearings: Ball (CDP-Z-239)
- CC CREST Swivel Plate Caster, Total Lock, Rubber, 5" (CDP-Z-264)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Swivel Caster Set with Roller Bearings 2 Brakes (SCC-35S820-PUR-RS-2-SLB-2)
- ZORO SELECT Standard Plate Caster, Swivel, 1250 lb. (P21S-UA080R-15-WB)
- SERVICE CASTER 6 Inch Heavy Duty Phenolic Caster with Roller Bearing and Swivel Lock SCC (SCC-35S620-PHR-BSL)
- SERVICE CASTER 3 Inch Blue Polyurethane Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S314-PPUB-BLUE-TLB-2-R314-2)
- Cc Crest Casters