Shop All Plate Casters
Cc Crest
Swivel Plate Caster, Blue Rubber, 5"
Mfr # CDP-Z-262
Zoro # G0728782
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
- Load Rating 300 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Crest
- MFR # CDP-Z-262
- Zoro # G0728782
- UPC # 680031475178
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6-1/4" |
Wheel Dia. | 5" |
Wheel Width | 1-1/4" |
Plate Size | 2-3/8" x 3-5/8" |
Mounting Bolt Dia. | 5/16" |
Description
Swivel Plate Caster,Blue Rubber,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Eye Hook, Alloy Steel, 14,000 lb., Gold (1022435)
- ZORO SELECT Swivel Plate Caster, Nylon, 8 in. (P25S-N080K-14-H10-001)
- DAYTON Wire Rope Clip, 3/4 In, Maleable Iron (2VKJ9)
- SERVICE CASTER SCC-6" Green Poly on Cast Iron Wheel Only w/Roller Bearing-1/2"Bore-1200 lb Cpty (SCC-PUR620-GB)
- CC CREST Swivel Plate Caster, Blue Rubber, 4", Caster Wheel Bearings: Ball (CDP-Z-239)
- CC CREST Rigid Plate Caster, Blue Rubber, 5" (CDP-Z-265)
- CC CREST Swivel Plate Caster, Total Lock, Rubber, 5" (CDP-Z-264)
- RWM Kingpinless Swivel Plate Caster, 6000 lb. (75-FSR-0630-S)
- PROJEX 1-5/8 in. D Plastic Caster 50 lb 2 pk (9559/ACE)
- ZORO SELECT Swivel Plate Caster, TPR, 6 in., 260 lb. (P14S-RP060K-12)
- HAMILTON Kingpinless Swivel Caster, 8" x 2" Swivel-EAZ Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-8SWF)
- Cc Crest Casters