Shop All Plate Casters
Cc Crest
Swivel Plate Caster, Blue Rubber, 4"
Mfr # CDP-Z-238
Zoro # G0728913
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
- Load Rating 250 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cc Crest
- MFR # CDP-Z-238
- Zoro # G0728913
- UPC # 691054631960
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-1/8" |
Wheel Dia. | 4" |
Wheel Width | 1-1/4" |
Plate Size | 2-3/8" x 3-5/8" |
Mounting Bolt Dia. | 5/16" |
Description
Swivel Plate Caster,Blue Rubber,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 5 ft L, 2 in W, Polyester, Yellow (EE1802DTX5)
- LUXOR Cart, 1Tub Shelf, 1Flat Shelf, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) (EC21-B)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EEF3-902-6)
- TRI-ARC Cal Osha Kit 10 12 Step 24In Wide 20Ind (GRCAL1012-D2)
- CC CREST Rigid Plate Caster, Blue Rubber, 5" (CDP-Z-265)
- CC CREST Swivel Plate Caster, Blue Rubber, 4", Caster Wheel Bearings: Ball (CDP-Z-239)
- CC CREST Swivel Plate Caster, Total Lock, Rubber, 5" (CDP-Z-264)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21R-UA060R-14)
- FOOT MASTER Leveling Caster, 42 mm Nylon Wheel, 55x55 mm Plate, Swivel, 60 kg Cap, NBR Foot Pad, Ivory (GD-40-F-NYN)
- ZORO SELECT Swivel Caster, 4 In (MH2PLG402G)
- HAMILTON Swivel Pnumatic Caster w/ Brake Lock, 8'' (S-7008-PRB-4SL-FB)
- Cc Crest Casters