Shop All Plate Casters
Cc Crest
Swivel Plate Caster, Blue Rubber, 4"
Mfr # CDP-Z-237
Zoro # G0728922
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
- Load Rating 250 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Crest
- MFR # CDP-Z-237
- Zoro # G0728922
- UPC # 691054631953
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-1/8" |
Wheel Dia. | 4" |
Wheel Width | 1-1/4" |
Mounting Bolt Dia. | 5/16" |
Plate Size | 2-3/8" x 3-5/8" |
Description
Swivel Plate Caster,Blue Rubber,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFTCART Cargo Strap, Ratchet, 9 ft.x2 In., 1666 lb. (STP-25)
- US CARGO CONTROL 3/16" Galvanized Drop Forged Wire Rope Clips (25 pack) (GDFWRC316-25PK)
- BISON LIFTING EQUIPMENT 3 Ton Beam Clamp (BC030)
- HARRINGTON Hoist/Trolley, ANSI/ASME B30.16 (SHB080-20)
- CC CREST Swivel Plate Caster, Blue Rubber, 4", Caster Wheel Bearings: Ball (CDP-Z-239)
- CC CREST Rigid Plate Caster, Blue Rubber, 5" (CDP-Z-265)
- CC CREST Swivel Plate Caster, Total Lock, Rubber, 5" (CDP-Z-264)
- ZORO SELECT Plte Caster, Rgd, Poly, 6 in., 1250 lb. (5VG64)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel Caster Set with Roller Bearing (SCC-30CS620-PHR-4)
- SERVICE CASTER 5 Inch Solid Polyurethane Swivel Caster with Ball Bearing and Brake SCC (SCC-20S520-SPUB-TLB)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Semi Steel Swivel Caster with Roller Bearing SCC (SCC-35S820-SSR)
- Cc Crest Casters