Shop All Plate Casters
Cc Crest
Swivel Plate Caster, Blue Rubber, 4", Caster Wheel Bearings: Ball
Mfr # CDP-Z-239
Zoro # G0729001
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
- Load Rating 250 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Crest
- MFR # CDP-Z-239
- Zoro # G0729001
- UPC # 691054631977
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-1/8" |
Wheel Dia. | 4" |
Wheel Width | 1-1/4" |
Plate Size | 2-3/8" x 3-5/8" |
Mounting Bolt Dia. | 5/16" |
Description
Swivel Plate Caster,Blue Rubber,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILMAN ROLLERS Bull Dolly Kit, 5 3/4 in L Deck (KBSP-24P)
- ZORO SELECT Locking Pin (83-1)
- ROYAL BASKET TRUCKS Knock Down, 8 Bu, Black, Wood Base (R08-KKX-KDA-3UNN)
- US CARGO CONTROL Strap Winder (SW5000)
- CC CREST Rigid Plate Caster, Blue Rubber, 5" (CDP-Z-265)
- CC CREST Swivel Plate Caster, Total Lock, Rubber, 5" (CDP-Z-264)
- SERVICE CASTER 10 Inch Heavy Duty Semi Steel Cast Iron Swivel Caster Set with 2 Swivel Locks (SCC-KP92S1030-SSR-BSL-2-S-2)
- HAMILTON Swivel Caster, 52 8X2 Duralast (S-528-DB)
- BK RESOURCES 4-inch Plate Casters, Gray Rubber Wheels, Top Lock Brake, 250lb Capacity, 4PK (4SBR-1PT-GR-PS4)
- SERVICE CASTER 8 Inch Semi Steel Caster Set with Ball Bearings 2 Swivel 2 Rigid (SCC-35S820-SSB-2-R-2)
- HAMILTON Rigid Caster, Fm 6X3 Duralast (R-FM-63DB)
- Cc Crest Casters