Shop All Plate Casters
Cc Crest
Rigid Plate Caster, Blue Rubber, 5"
Mfr # CDP-Z-265
Zoro # G0728828
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Nylon
- Load Rating 1500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Crest
- MFR # CDP-Z-265
- Zoro # G0728828
- UPC # 680031475208
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6" |
Wheel Width | 2" |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8" |
Description
Rigid Plate Caster,Blue Rubber,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- LOCKJAW Synthetic Shackle, Pin Length: 3 in (15-043810)
- VESTIL 1 Step, Polyethylene Step Stool, Load Capacity, Yellow (VST-1-Y)
- VESTIL Fixed Height Steel Gantry Crane, 4K, 15 ft (FHS-4-15)
- CC CREST Swivel Plate Caster, Total Lock, Rubber, 5" (CDP-Z-264)
- CC CREST Swivel Plate Caster, Blue Rubber, 4", Caster Wheel Bearings: Ball (CDP-Z-239)
- GEC Global Industrial 6in Pneumatic Caster Kit For 6-8BU Plastic Bulk Box Truck, 2 Swivel/2 Rigid (800473)
- ZORO SELECT Pneumatic Caster, 330 lb. Ld, Swivel (L-P 263R)
- SERVICE CASTER Avantco 17700901559L Replacement Casters with Brakes, 2PK (AVA-SCC-20S414-PHS-TLB-2)
- HATCO Plate Mount Caster, No Brake 2 W 1-7/8 X 2-5/16 (04.17.180.00)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 3 in, 210 lb (2G035)
- Cc Crest Plate Casters