Shop All Rubber Wheels
Cc Crest
Caster Wheel, Blue TPR Rubber, 4"
Mfr # CDP-Z-235
Zoro # G0729290
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Length 1-9/16"
- Fits Axle Dia. 3/8"
- Caster Wheel/Tread Material Thermoplastic Rubber
- Wheel Dia. 5"
- Wheel Width 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cc Crest
- MFR # CDP-Z-235
- Zoro # G0729290
- UPC # 691054631939
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Hub Length | 1-9/16" |
Fits Axle Dia. | 3/8" |
Wheel Dia. | 5" |
Wheel Width | 1-1/4" |
Bore Dia. | 3/8" |
Details
Item | Caster Wheel |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Load Rating | 300 lb. |
Caster Wheel Bearings | Ball |
Core Color | Beige |
Caster Core Material | Polyolefin |
Features | 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports |
Caster Temp. Range Available | Yes |
Caster Wheel Shape | Standard |
Wheel Color | Blue |
Spanner Bushing | Not Included |
Durometer | 75 Shore A |
Description
Caster Wheel,Blue TPR Rubber,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plte Cstr, Cst Irn, 2 in, 125 lb, Gry (1UKW6)
- ZORO SELECT Adj. Gantry Crane, 4 in. I Beam Flange W (AHS-4-10-12)
- ZORO SELECT V-Grve Rigid Cster, Cst Irn, 6 in., 1000 lb (1NWE1)
- HARRINGTON Hoist/Trolley, 500lb, 10ft Lift (NTH003-10)
- CC CREST Caster Wheel, Blue TPR Rubber, 5" (CDP-Z-236)
- ZORO SELECT Caster Wheel, 300 lb., 4 D x 1-1/4 In. (2RYX3)
- ZORO SELECT Caster Wheel, 4 in, 300 lb, 2-3/16 in Hub L (3G266)
- ZORO SELECT Caster Wheel, Rubber, 10 in., 1430 lb. (ALEV 250/20K-BB0.5)
- ZORO SELECT Solid Wheel, Ribbed, 13-5/8" Dia., 3-1/4" W (53CM62)
- HAMILTON Vulcalite Wheel 6X2 3/4Rb (W-620-AR-3/4)
- SERVICE CASTER 10" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 20mm Bore- (SCC-RSS1030-20MM-KW-2SS)
- Cc Crest Rubber Wheels