Shop All Stem Casters
Cc Apex
Swivel Stem Caster, w/Brake, Total Lock, 5", Wheel Color: Gray
Mfr # CDP-Z-124
Zoro # G0728100
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Wheel Width 1-1/4"
- Load Rating 300 lb.
- Stem Length 1-1/2"
- Caster Brake Type Total Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cc Apex
- MFR # CDP-Z-124
- Zoro # G0728100
- UPC # 691054630826
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 1-1/2" |
Caster Thread Size | 1/2-13 |
Stem Dia. | 1/2" |
Overall Height | 6" |
Wheel Dia. | 5" |
Details
Item | Stem Caster |
Caster Stem Type | Threaded |
Load Rating | 300 lb. |
Caster Brake Type | Total Lock |
Number of Wheels | 1 |
Caster Sub-Type | Swivel |
Caster Core Material | Aluminum |
Frame Finish | Zinc Plated |
Core Color | Silver |
Caster Raceway | Double Ball |
Caster Wheel Bearings | Ball |
Caster Product Group | Swivel Caster with Brake |
Replacement Wheel | 131Y67 |
Caster Wheel/Tread Material | Polyurethane |
Caster Brake Included | Yes |
Wheel Color | Gray |
Description
Swivel Stem Caster,w/Brake,Total Lock,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Tray, ESD, L 25 3/4 In, W 17 7/8 In (3320005167)
- STREN-FLEX Synthetic Web Sling, Type 6, 4 ft L, 4 in W, Nylon, Black (RE2-904-04)
- KFI KFI Assault Winch Contactor (AS-CONT)
- HI-RUN Tires and Wheels, 300 lb, Wheel Barrow (WB1005)
- CC APEX Swivel Stem Caster, Threaded, Gray, 4" (CDP-Z-70)
- CC APEX Swivel Stem Caster, Total Lock, Orange, 4", Core Color: Silver (CDP-Z-78)
- CC APEX Swivel Stem Caster, Threaded, SideStrap, 4" (CDP-Z-66)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5" (CDP-Z-118)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-113)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-109)
- SERVICE CASTER 2.25 Inch Bright Chrome Soft Tread Ball Caster – Side Mount Bracket, 4PK (SCC-GR01S214-DCR-BC-71678-4-CB180-4)
- Cc Apex Casters